Molded Case Circuit Breaker, POWERPACT B Series, 15A, 1 Pole, 347/600V AC, 65kA at 240V AC, B Curve

  • Mfr # BGL16015

  • Zoro # G6575727


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGL16015
Zoro #
G6575727
UPC #
785901072287
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
1.06 in
Depth
3-1/2 in
Height
5.39 in
Min. Wire Size
14 AWG, 6 AWG
Max. Wire Size
2 AWG, 3 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
15A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
Any
DC Voltage Rating
125V DC
Curve Type
B
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Color
Gray
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Interrupt Rating
65 kA at 220/240/208Y/120V AC, 35 kA at 480Y/277V AC, 18 kA at 600Y/347V AC, 20 kA at 125V DC
Min. Operating Temp.
-13 Degrees F
Max. Operating Temp.
158 Degrees F

Description

Molded Case Circuit Breaker, 15 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 100kA at 240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BGL, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/BG, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 1.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.