Molded Case Circuit Breaker, POWERPACT B Series, 25A, 3 Pole, 347/600V AC, 25kA at 240V AC, B Curve

  • Mfr # BDL36025

  • Zoro # G6528982


product price:  $810.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
25A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDL36025
Zoro #
G6528982
UPC #
785901013792
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
3.19 in
Depth
3-1/2 in
Height
5.39 in
Min. Wire Size
14 AWG, 6 AWG
Max. Wire Size
2 AWG, 3 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
25A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Curve Type
B
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Application
HACR rated Applications; Distribution
Color
Gray
Features
Mercury Free; PVC Free
Interrupt Rating
25 kA at 208Y/120/220/240V AC, 14 kA at 500/525V AC, 18 kA at 380/415/440/480/277/600Y/347V AC, 10 kA at 250V DC
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-13 Degrees F

Description

Molded Case Circuit Breaker, 25 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 3.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.