Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breaker, POWERPACT B Series, 30A, 1 Pole, 347/600V AC, 65kA at 240V AC, B Curve
- Mfr # BGA160305
- Zoro # G3982900
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT B
Amps
30 A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGA160305
- Zoro #
- G3982900
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT B
- Amps
- 30 A
- Number of Poles
- 1
- AC Voltage Rating
- 347/600V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- I-Line
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- Phase Connection
- C
- DC Voltage Rating
- 125V DC
- Curve Type
- B
- Application
- HACR rated Applications; Distribution
- Standards
- UL 489, CSA C22.2 No 5, IEC, CCC, EAC, NOM, CE, NEMA AB1, NMX J-266
- Features
- Mercury Free; PVC Free
- Interrupt Rating
- 65 kA at 220/240/208Y/120V AC, 35 kA at 480Y/277V AC, 18 kA at 600Y/347V AC, 20 kA at 125V DC
- Color
- Gray
Description
PowerPact B Circuit Breaker,30A,1P,34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.