Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT B Series, 60A, 2 Pole, 347/600V AC, 100kA at 240V AC

  • Mfr # BJA260601
  • Zoro # G6535440

product price: 
$
1,264.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BJA260601
Zoro #
G6535440
UPC #
785901058403
Country of Origin
Korea, Republic of

Dimensions

Frame Size
125A/BJ
Width
2.13 in
Depth
3.5 in
Height
5.39 in
Max. Wire Size
2 AWG
Min. Wire Size
14 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
60A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Al Mechanical Lug OFF End, I-Line ON End
Phase Connection
AB
DC Voltage Rating
Not Rated
Curve Type
B
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Application
HACR rated Applications; Distribution
Color
Gray
Interrupt Rating
100 kA at 220/240/208Y/120V AC, 25 kA at 500/525/600Y/347V AC, 10 kA at 690V AC, 65 kA at 380/415/440/480/277V AC, 50 kA at 250V DC
Features
Mercury Free; PVC Free
Min. Operating Temp.
-13 Degrees F
Max. Operating Temp.
158 Degrees F
Compatible Product Type
Electrical Distribution Equipment, Industrial Control Panels

Description

Molded Case Circuit Breaker, 60 A Amps, AC Voltage Rating 690V AC, Max. AIR Rating 100kA at 120/240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BJA, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 125A/BJ, Circuit Breaker Mounting Style I-Line, Height 5.39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.