Molded Case Circuit Breaker, POWERPACT B Series, 80A, 2 Pole, 347/600V AC, 25kA at 240V AC, B Curve

  • Mfr # BDL26080

  • Zoro # G6543560


product price:  $741.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
80A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDL26080
Zoro #
G6543560
UPC #
785901028857
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
2.12 in
Depth
3-1/2 in
Height
5.39 in
Max. Wire Size
2 AWG, 3 AWG
Min. Wire Size
14 AWG, 6 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
80A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
250V DC
Curve Type
B
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Color
Gray
Interrupt Rating
25 kA at 208Y/120/220/240V AC, 14 kA at 500/525V AC, 18 kA at 380/415/440/480/277/600Y/347V AC, 10 kA at 250V DC
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-13 Degrees F

Description

Molded Case Circuit Breaker, 80 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Not Applicable, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.