Molded Case Circuit Breaker, POWERPACT H Series, 110A, 3 Pole, 600V AC, 100kA at 240VAC

  • Mfr # HJP36110

  • Zoro # G0855167


product price:  $3,383.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
110A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJP36110
Zoro #
G0855167
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)
Power Wire Stripping Length
0.63 in (16 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
110A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240VAC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
250V DC
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Interrupt Rating
65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC
High Amp Trip Setting
1700 A
Color
Black
Standards
UL, CSA, NEMA, NOM, CE
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Quality Labels
CE
Local Signalling
Switched off (OFF) 1 trip indicator green)
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Rated Insulation Voltage
750 V IEC 60947-2
Product Certifications
UL; CSA; NOM
Terminal Identifier
AL150HD
Circuit Breaker Application
HACR rated
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Communication Interface
Modbus; Ethernet
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
IP Degree Of Protection
Front cover IP40 IEC 60529
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Device Application
Distribution
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Breaking Capacity
100 kA 240 V AC 50/60 Hz UL 489; 65 kA 480 V AC 50/60 Hz UL 489; 25 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489
Suitability For Isolation
Yes IEC 60947-2
Protected Poles Description
3t
Continuous Current Rating
0.8
Breaking Capacity Code
J
Pollution Degree
3 IEC 60947-1
Magnetic Hold Current
900 A
Network Frequency
50/60 Hz

Description

Molded Case Circuit Breaker 600V 110A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products