Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT H Series, 125A, 3 Pole, 600V AC, 25kA at 240VAC

  • Mfr # HDL36125SA
  • Zoro # G0854756

product price: 
$
2,296.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
125 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Shunt Trip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDL36125SA
Zoro #
G0854756
UPC #
785901568483
Country of Origin
United States

Dimensions

Frame Size
150A/HD
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Power Wire Stripping Length
0.63 in (16 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
125 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Shunt Trip
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240VAC
Trip Type
Shunt Trip, Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
250V DC
High Amp Trip Setting
1700 A
Features
Mercury Free; PVC Free
Standards
UL, CSA, NEMA, NOM, CE
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
Color
Black
Application
HACR rated Applications; Distribution
Continuous Current Rating
0.8
Communication Interface
Modbus; Ethernet
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Rated Service Breaking Capacity
25 kA 220/240 V AC 50/60 Hz IEC 60947-2; 18 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 14 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Breaking Capacity
25 kA 240 V AC 50/60 Hz UL 489; 18 kA 480 V AC 50/60 Hz; 14 kA 600 V AC 50/60 Hz; 20 kA 250 V DC
Suitability For Isolation
Yes IEC 60947-2
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Local Signalling
Switched off (OFF) 1 trip indicator green)
Rated Insulation Voltage
750 V IEC 60947-2
Network Frequency
50/60 Hz
Breaking Capacity Code
D
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Accessory / Separate Part Type
Shunt trip 110 to 130 V AC compartment
IP Degree Of Protection
Front cover IP40 IEC 60529
Quality Labels
CE
Circuit Breaker Application
HACR rated
Magnetic Hold Current
900 A
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Protected Poles Description
3t
Device Application
Distribution
Terminal Identifier
AL150HD
Pollution Degree
3 IEC 60947-1
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Product Certifications
UL; CSA; NOM

Description

Molded Case Circuit Breaker 600V 125A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.