Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT H Series, 150A, 2 Pole, 600V AC, 25kA at 240V AC

  • Mfr # HDL26150
  • Zoro # G2681375

product price: 
$
1,435.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDL26150
Zoro #
G2681375
UPC #
785901577850
Country of Origin
Korea, Republic of
Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
150A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load Lug
Phase Connection
Non-Applicable
DC Voltage Rating
250V DC
High Amp Trip Setting
1,700 A
Low Amp Trip Setting
900 A
Standards
CE, CSA, IEC, UL Listed
Application
HACR rated Applications; Distribution
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
Features
Mercury Free; PVC Free
Color
Black
Max. Operating Temp.
104 Degrees F
Rated Insulation Voltage
750 V IEC 60947-2
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
IP Degree Of Protection
Front cover IP40 IEC 60529
Breaking Capacity
25 kA 240 V AC 50/60 Hz UL 489; 18 kA 480 V AC 50/60 Hz; 14 kA 600 V AC 50/60 Hz; 20 kA 250 V DC
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Device Application
Distribution
Magnetic Tripping Current
1700 A
Continuous Current Rating
0.8
Pollution Degree
3 IEC 60947-1
Communication Interface
Modbus; Ethernet
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Circuit Breaker Application
HACR rated
Network Frequency
50/60 Hz
Suitability For Isolation
Yes IEC 60947-2
Breaking Capacity Code
D
Rated Service Breaking Capacity
25 kA 220/240 V AC 50/60 Hz IEC 60947-2; 18 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 14 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Protected Poles Description
2t
Product Certifications
UL; CSA; NOM
Quality Labels
CE
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Terminal Identifier
AL150HD
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Local Signalling
Switched off (OFF) 1 trip indicator green)
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)

Dimensions

Frame Size
150A/HD
Width
2.74 in
Depth
4.36 in
Height
6.4 in
Max. Wire Size
3 AWG
Min. Wire Size
14 AWG
Power Wire Stripping Length
0.63 in (16 mm)

Description

Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 240V AC, For Use With -, Series HD, High Amp Trip Setting 1,700 A, Low Amp Trip Setting 900 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Non-Applicable, Frame Size 150A/HD, Circuit Breaker Mounting Style Free Standing, Height 6.4 in, Width 2.74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.