Molded Case Circuit Breaker, POWERPACT H Series, 150A, 3 Pole, 600V AC, 25kA at 240VAC

  • Mfr # HDL36150C
  • Zoro # G0854765
product price: 
$
2,129.40
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
150 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDL36150C
Zoro #
G0854765
UPC #
785901590989
Country of Origin
Mexico
Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
150 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240VAC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
250V DC
Standards
UL, CSA, NEMA, NOM, CE
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
Color
Black
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
High Amp Trip Setting
1700 A
Magnetic Hold Current
900 A
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Network Frequency
50/60 Hz
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
IP Degree Of Protection
Front cover IP40 IEC 60529
Breaking Capacity Code
D
Product Certifications
UL; CSA; NOM
Suitability For Isolation
Yes IEC 60947-2
Local Signalling
Switched off (OFF) 1 trip indicator green)
Circuit Breaker Application
HACR rated
Terminal Identifier
AL150HD
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Quality Labels
CE
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Rated Insulation Voltage
750 V IEC 60947-2
Rated Service Breaking Capacity
25 kA 220/240 V AC 50/60 Hz IEC 60947-2; 18 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 14 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Breaking Capacity
25 kA 240 V AC 50/60 Hz UL 489; 18 kA 480 V AC 50/60 Hz; 14 kA 600 V AC 50/60 Hz; 20 kA 250 V DC
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Protected Poles Description
3t
Device Application
Distribution
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Communication Interface
Modbus; Ethernet
Pollution Degree
3 IEC 60947-1
Continuous Current Rating
1
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)

Dimensions

Frame Size
150A/HD
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Power Wire Stripping Length
0.63 in (16 mm)

Description

Molded Case Circuit Breaker 600V 150A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.