Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT H Series, 45A, 3 Pole, 600V AC, 25kA at 240V AC

  • Mfr # HDA36045
  • Zoro # G3980493

product price: 
$
917.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
45 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDA36045
Zoro #
G3980493
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
150A/HD
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
45 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Color
Black
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
High Amp Trip Setting
850 A
Standards
UL, CSA, NEMA, NOM, CE

Description

Circuit breaker,PowerPact H,I Line,th

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products