Molded Case Circuit Breaker, POWERPACT H Series, 60A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # HGL36060

  • Zoro # G3162004


product price:  $1,130.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HGL36060
Zoro #
G3162004
UPC #
785901598770
Country of Origin
United States

Dimensions

Frame Size
150A/HG
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG
Max. Wire Size
3 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
60A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250/500V DC
Low Amp Trip Setting
800 A
Standards
CE, CSA, IEC, UL listed
High Amp Trip Setting
1,450 A
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Color
Black
Max. Operating Temp.
104 Degrees F

Description

Molded Case Circuit Breaker, 60 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With -, Series HG, High Amp Trip Setting 1,450 A, Low Amp Trip Setting 800 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250/500V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 150A/HG, Circuit Breaker Mounting Style Free Standing, Height 6.4 in, Width 4.12 in, Depth 4.36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.