Molded Case Circuit Breaker, POWERPACT H Series, 60A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # HGL36060U31X

  • Zoro # G4247275


product price:  $1,515.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGL36060U31X
Zoro #
G4247275
UPC #
785901309697
Country of Origin
Mexico

Dimensions

Frame Size
150A/HG
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG
Max. Wire Size
3/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
60A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250/500V DC
Standards
BS, CCC, CE Marked, CEI, CSA Certified, Federal Specification W-C-375B/GEN, HACR, HID, IEC, NEMA, NMX, NOM, SWD, UL Listed, UNE, UTE, VDE
High Amp Trip Setting
15 A
Low Amp Trip Setting
60 A
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Features
Mercury Free; PVC Free
Color
Black
Application
HACR rated Applications; Distribution

Description

Molded Case Circuit Breaker, 60 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Series HG, High Amp Trip Setting 15 A, Low Amp Trip Setting 60 A, Circuit Breaker Type Micrologic Standard W LI Functionality, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Box Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 150A/HG, Circuit Breaker Mounting Style Free Standing, Height 6.4 in, Width 4.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.