Molded Case Circuit Breaker, POWERPACT H Series, 80A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # HJF36080

  • Zoro # G3980898


product price:  $2,148.86
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
80A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJF36080
Zoro #
G3980898
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
80A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Busbar
DC Voltage Rating
250V DC
Color
Black
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Interrupt Rating
100 kA at 220/240V AC, 65 kA at 380/440/415/480V AC, 25 kA at 500/525/600V AC, 20 kA at 250/500V DC
High Amp Trip Setting
1450 A
Standards
UL, CSA, NEMA, NOM, CE

Description

Circuit Brkr,PowerPact H,thermal magne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.