Molded Case Circuit Breaker, POWERPACT H Series, 90A, 3 Pole, 600V AC, 25kA at 240V AC

  • Mfr # HDL36090

  • Zoro # G2916216


product price:  $945.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDL36090
Zoro #
G2916216
UPC #
785901955917
Country of Origin
Mexico

Dimensions

Frame Size
150A/HD
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG
Max. Wire Size
3 AWG
Power Wire Stripping Length
0.63 in (16 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
90A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CE, CSA, IEC, UL listed
Low Amp Trip Setting
800 A
High Amp Trip Setting
1,450 A
Color
Black
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Max. Operating Temp.
104 Degrees F
Rated Service Breaking Capacity
25 kA 220/240 V AC 50/60 Hz IEC 60947-2; 18 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 14 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Device Application
Distribution
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Product Certifications
UL; CSA; NOM
Breaking Capacity
25 kA 240 V AC 50/60 Hz UL 489; 18 kA 480 V AC 50/60 Hz; 14 kA 600 V AC 50/60 Hz; 20 kA 250 V DC
Breaking Capacity Code
D
Suitability For Isolation
Yes IEC 60947-2
Circuit Breaker Application
HACR rated
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Communication Interface
Modbus; Ethernet
Quality Labels
CE
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Terminal Identifier
AL150HD
Network Frequency
50/60 Hz
Local Signalling
Switched off (OFF) 1 trip indicator green)
Pollution Degree
3 IEC 60947-1
IP Degree Of Protection
Front cover IP40 IEC 60529
Rated Insulation Voltage
750 V IEC 60947-2
Protected Poles Description
3t
Continuous Current Rating
0.8
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Magnetic Tripping Current
1450 A

Description

Molded Case Circuit Breaker, 90 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 240V AC, For Use With -, Series HD, High Amp Trip Setting 1,450 A, Low Amp Trip Setting 800 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 150A/HD, Circuit Breaker Mounting Style Free Standing, Height 6.4 in, Width 4.12 in, Depth 4.36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.