Molded Case Circuit Breaker, POWERPACT J Series, 175A, 2 Pole, 600V AC, 65kA at 240V AC

  • Mfr # JGA261751

  • Zoro # G2988632


product price:  $3,117.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JGA261751
Zoro #
G2988632
UPC #
785901491323
Country of Origin
United States

Dimensions

Frame Size
250A/JG
Width
4.10 in
Depth
5 in
Height
7-1/2 in
Max. Wire Size
4/0 AWG
Min. Wire Size
4 AWG
Power Wire Stripping Length
0.98 in (25 mm)
Mounting Height
4.5 in (114.30 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
175A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
AB
DC Voltage Rating
250/500V DC
Low Amp Trip Setting
875 A
For Use With
I Line Panelboards
Standards
BS, CCC, CE Marked, CEI, CSA Certified, Federal Specification W-C-375B/GEN, HACR, HID, IEC, NEMA, NMX, NOM, SWD, UL Listed, UNE, UTE, VDE
High Amp Trip Setting
1,750 A
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Product Certifications
UL; CSA; NOM
Breaking Capacity Code
G
Long Time Pick-Up Adjustment Range
0.25 to 1 x In
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Rated Operational Voltage
600 V AC 50/60 Hz IEC 60947-3
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Continuous Current Rating
0.8
Local Signalling
Switched off (OFF) 1 trip indicator green)
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Terminal Identifier
AL175JD
Network Frequency
50/60 Hz
AWG Gauge
AWG 4 to AWG 4/0 aluminium/copper terminal
Circuit Breaker Application
HACR rated
Pollution Degree
3 IEC 60947-1
IP Degree Of Protection
Front cover IP40
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Protection Type
Overload protection; Short-circuit protection
Communication Interface
Modbus; Ethernet
Device Application
Distribution
Magnetic Tripping Current
1750 A
Suitability For Isolation
Yes IEC 60947-2
Tightening Torque
221.27 lbf.in (25 N.m) 0.04 to 0.15 in² (25 to 95 mm²) (AWG 4 to AWG 4/0)
Quality Labels
CE
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Breaking Capacity
65 kA 240 V AC 50/60 Hz UL 489; 35 kA 480 V AC 50/60 Hz UL 489; 18 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489; 20 kA 500 V DC UL 489
Rated Insulation Voltage
750 V IEC 60947-2

Description

Molded Case Circuit Breaker, 175 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With I Line Panelboards, Series JG, High Amp Trip Setting 1,750 A, Low Amp Trip Setting 875 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Adjustable, Phase Connection AB, Frame Size 250A/JG, Circuit Breaker Mounting Style Plug In Panelboard, Height 7.5 in, Width 4.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.