Molded Case Circuit Breaker, POWERPACT J Series, 200A, 2 Pole, 600V AC, 65kA at 240V AC

  • Mfr # JGA262002

  • Zoro # G2559654


product price:  $2,745.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGA262002
Zoro #
G2559654
UPC #
785901511724
Country of Origin
United States

Dimensions

Frame Size
250A/JG
Width
4.10 in
Depth
5 in
Height
7-1/2 in
Max. Wire Size
300 MCM
Min. Wire Size
3/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
200A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
AC
DC Voltage Rating
250/500V DC
For Use With
I Line Panelboards
High Amp Trip Setting
2,000 A
Low Amp Trip Setting
1,000 A
Standards
BS, CCC, CE Marked, CEI, CSA Certified, Federal Specification W-C-375B/GEN, HACR, HID, IEC, NEMA, NMX, NOM, SWD, UL Listed, UNE, UTE, VDE
Application
Electrical Distribution
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC

Description

Molded Case Circuit Breaker, 200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With I Line Panelboards, Series JG, High Amp Trip Setting 2,000 A, Low Amp Trip Setting 1,000 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Adjustable, Phase Connection AC, Frame Size 250A/JG, Circuit Breaker Mounting Style Plug In Panelboard, Height 7.5 in, Width 4.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.