Molded Case Circuit Breaker, POWERPACT J Series, 250A, 3 Pole, 600V AC, 125kA at 240V AC

  • Mfr # JLM36000S25

  • Zoro # G200422562


product price:  $2,269.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JLM36000S25
Zoro #
G200422562
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
250A/JL
Width
4.12 in
Depth
5 in
Height
7.52 in
Max. Wire Size
350 kcmil (Cu/Al)
Min. Wire Size
3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
125kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
250/500V DC
Standards
CSA, CCC, NMX, CE, UL Listed, IEC
Features
Mercury Free; PVC Free
High Amp Trip Setting
3125 A
Breaking Capacity Code
L
Rated Operational Voltage
600 V AC; 250 V DC
AWG Gauge
x AWG 3/0 to 350 kcmil ( aluminium/copper )
Terminal Identifier
AL250JD
Tightening Torque
230.12 lbf.in (26 N.m) 0.15 to 0.29 in² (95 to 185 mm²) (AWG 3/0 to 350 kcmil)
Short-Circuit Withstand
125 kA 240 V UL 489; 100 kA 480 V UL 489; 50 kA 600 V UL 489; 20 kA 250 V UL 489
Poles Description
3P
Product Certifications
CSA; CCC; NMX; CE; UL Listed; IEC
Circuit Breaker Type
Low Voltage

Description

AUTOMATIC MOLDED CASE SWITCH 600V 250A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products