Molded Case Circuit Breaker, POWERPACT J Series, 250A, 3 Pole, 600V AC, 200kA at 240V AC

  • Mfr # JRA36250

  • Zoro # G4059961


product price:  $9,648.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JRA36250
Zoro #
G4059961
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
250A/JR
Width
4.09 in
Depth
3.39 in
Height
7.52 in
Max. Wire Size
350 kcmil (Cu/Al)
Min. Wire Size
3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
200kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Interrupt Rating
150 kA at 220/240V AC, 125 kA at 380/440/415V AC, 75 kA at 500/525V AC, 20 kA at 690V AC, 200 kA at 240/480V AC, 100 kA at 600V AC
Application
HACR rated Applications
Features
Mercury Free; PVC Free
Standards
UL, CSA, NEMA, NOM, CE
High Amp Trip Setting
2500 A

Description

PowerPact J-Frame breaker,I-Line,therm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.