Molded Case Circuit Breaker, POWERPACT M Series, 350A, 3 Pole, 600V AC, 100kA at 240V AC
Mfr # MJL36350
Zoro # G3554914
product price:Â $9,105.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT M
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJL36350
Zoro #
G3554914
UPC #
785901879947
Country of Origin
United States
Dimensions
Frame Size
800A/M
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Min. Wire Size
3/0 AWG
Max. Wire Size
500 MCM
Description
Molded Case Circuit Breaker, 350 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, For Use With Equipment Gear, Series MJ, High Amp Trip Setting 3,500 A, Low Amp Trip Setting 700 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection CBA, Frame Size 800A/M, Circuit Breaker Mounting Style Lug In/Lug Out, Height 12.9 in, Width 8.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.