Molded Case Circuit Breaker, POWERPACT M Series, 350A, 3 Pole, 600V AC, 65kA at 240V AC
- Mfr # MGL36350
- Zoro # G3518331
product price:Â
$
7,559.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT M
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGL36350
- Zoro #
- G3518331
- UPC #
- 785901507642
- Country of Origin
- Korea, Republic of
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT M
- Amps
- 350A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Standard
- Phase
- 3
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Electronic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Box Lug
- Phase Connection
- CBA
- DC Voltage Rating
- Not Rated
- For Use With
- Equipment Gear
- Low Amp Trip Setting
- 700 A
- High Amp Trip Setting
- 3,500 A
- Standards
- CSA, IEC, UL listed
- Interrupt Rating
- 25 kA at 240V AC, 20 kA at 380/415V AC, 65 kA at 240V AC, 35 kA at 380/415/480V AC, 18 kA at 600V AC, 50 kA at 240V AC
- Color
- Black
- Features
- Mercury Free; PVC Free
- Application
- HACR rated Applications; Distribution
- Compatible Product Type
- Equipment Gear
Dimensions
- Frame Size
- 800A/M
- Width
- 8.3 in
- Depth
- 8.1 in
- Height
- 12.9 in
- Min. Wire Size
- 3/0 AWG
- Max. Wire Size
- 500 MCM
Description
Molded Case Circuit Breaker, 350 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18kA at 600V AC, For Use With Equipment Gear, Series MG, High Amp Trip Setting 3,500 A, Low Amp Trip Setting 700 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection CBA, Frame Size 800A/M, Circuit Breaker Mounting Style Lug In/Lug Out, Height 12.9 in, Width 8.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.