Molded Case Circuit Breaker, POWERPACT M Series, 400A, 3 Pole, 600V AC, 100kA at 240V AC
Mfr # MJF36400
Zoro # G0842016
product price: $8,627.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT M
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJF36400
Zoro #
G0842016
UPC #
785901600664
Country of Origin
United States
Dimensions
Frame Size
800A/M
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Min. Wire Size
(3) 3/0 AWG (Cu/Al)
Max. Wire Size
(3) 500 kcmil (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT M
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Electronic
Terminal Connection
Busbar
DC Voltage Rating
Not Rated
Color
Black
Application
HACR rated Applications; Distribution
Standards
UL, CSA, NEMA, NOM, CE
High Amp Trip Setting
800 to 4000 A
Interrupt Rating
35 kA at 240V AC, 25 kA at 380/415/600V AC, 100 kA at 240V AC, 65 kA at 240/480V AC, 50 kA at 380/415V AC
Features
Mercury Free; PVC Free
Description
Molded Case Circuit Breaker 600V 400A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.