Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breaker, POWERPACT M Series, 500A, 3 Pole, 600V AC, 100kA at 240V AC
- Mfr # MJA36500
- Zoro # G3526293
product price:Â
$
7,483.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT M
Amps
500A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJA36500
- Zoro #
- G3526293
- UPC #
- 785901575696
- Country of Origin
- Korea, Republic of
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT M
- Amps
- 500A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Standard
- Phase
- 3
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 100kA at 240V AC
- Trip Type
- Electronic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Box Lug
- Phase Connection
- CBA
- DC Voltage Rating
- Not Rated
- Low Amp Trip Setting
- 1,000 A
- High Amp Trip Setting
- 5,000 A
- Standards
- CSA, IEC, UL listed
- For Use With
- I Line Panelboards
- Features
- Mercury Free; PVC Free
- Application
- HACR rated Applications; Distribution
- Interrupt Rating
- 35 kA at 240V AC, 25 kA at 380/415/600V AC, 100 kA at 240V AC, 65 kA at 240/480V AC, 50 kA at 380/415V AC
- Color
- Black
- Compatible Product Type
- I Line Panelboards
Dimensions
- Frame Size
- 800A/M
- Width
- 8.3 in
- Depth
- 8.1 in
- Height
- 12.9 in
- Min. Wire Size
- 3/0 AWG
- Max. Wire Size
- 500 MCM
Description
Molded Case Circuit Breaker, 500 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, For Use With I Line Panelboards, Series MJ, High Amp Trip Setting 5,000 A, Low Amp Trip Setting 1,000 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection CBA, Frame Size 800A/M, Circuit Breaker Mounting Style Panel Mount, Height 12.9 in, Width 8.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.