Molded Case Circuit Breaker, POWERPACT M Series, 700A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # MGL36700

  • Zoro # G3544572


product price:  $8,837.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT M
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGL36700
Zoro #
G3544572
UPC #
785901607199
Country of Origin
United States

Dimensions

Frame Size
800A/M
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Min. Wire Size
3/0 AWG
Max. Wire Size
500 MCM

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT M
Amps
700A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Standards
CSA, IEC, UL listed
Low Amp Trip Setting
1,400 A
For Use With
Equipment Gear
High Amp Trip Setting
7,000 A
Interrupt Rating
25 kA at 240V AC, 20 kA at 380/415V AC, 65 kA at 240V AC, 35 kA at 380/415/480V AC, 18 kA at 600V AC, 50 kA at 240V AC
Features
Mercury Free; PVC Free
Color
Black
Application
HACR rated Applications; Distribution

Description

Molded Case Circuit Breaker, 700 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18kA at 600V AC, For Use With Equipment Gear, Series MG, High Amp Trip Setting 7,000 A, Low Amp Trip Setting 1,400 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 800A/M, Circuit Breaker Mounting Style Lug In/Lug Out, Height 12.9 in, Width 8.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products