Molded Case Circuit Breaker, POWERPACT P Series, 1200A, 2 Pole, 600V AC, 65kA at 240V AC

  • Mfr # PGL26120

  • Zoro # G3625614


product price:  $15,640.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT P
Amps
1200A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGL26120
Zoro #
G3625614
UPC #
785901787143
Country of Origin
United States

Dimensions

Frame Size
1200A/P
Width
8.27 in
Depth
8.05 in
Height
16.16 in
Max. Wire Size
500 MCM
Min. Wire Size
3/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT P
Amps
1200A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
CBA
DC Voltage Rating
Not Rated
High Amp Trip Setting
12,000 A
Standards
BS, CCC, CEI, CSA Certified, Federal Specification W-C-375B/GEN, IEC, NEMA, NMX, UL Listed, UNE, UTE, VDE
Low Amp Trip Setting
2,400 A
For Use With
POWERPACT P Circuit Breaker Enclosure
Interrupt Rating
25 kA at 240V AC, 20 kA at 380/415V AC, 65 kA at 240V AC, 35 kA at 380/415/480V AC, 18 kA at 600V AC, 50 kA at 240V AC
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution

Description

Molded Case Circuit Breaker, 1,200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18kA at 600V AC, For Use With Equipment Gear, Series PG, High Amp Trip Setting 12,000 A, Low Amp Trip Setting 2,400 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Line/Load Lug, Trip Type Electronic, Phase Single, Instantaneous Trip Adjustable, Phase Connection CBA, Frame Size 1200A/P, Circuit Breaker Mounting Style Lug In/Lug Out, Height 12.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products