Molded Case Circuit Breaker, POWERPACT P Series, 600A, 3 Pole, 600V AC, 100kA at 240V AC
- Mfr # PJL36000S60
- Zoro # G0841471
product price:Â
$
6,590.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT P
Amps
600 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJL36000S60
- Zoro #
- G0841471
- UPC #
- 785901854869
- Country of Origin
- United States
Dimensions
- Frame Size
- 1200A/P
- Width
- 8.27 in
- Depth
- 8.05 in
- Height
- 12.86 in
Details
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT P
- Amps
- 600 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Low Voltage
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 100kA at 240V AC
- Trip Type
- Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
- Application
- Electrical Distribution
- Features
- Mercury Free; PVC Free
Description
Automatic Molded Case Switch 600V 600A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.