Molded Case Circuit Breaker, POWERPACT Q Series, 200A, 2 Pole, 240V AC, 10kA at 240V AC
Mfr # QBA222001
Zoro # G0842801
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT Q
Amps
200A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QBA222001
Zoro #
G0842801
UPC #
785901417897
Country of Origin
Mexico
Dimensions
Frame Size
250A/QB
Width
3 in
Depth
3.93 in
Height
6.47 in
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
200A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
I-Line, Lug
Phase Connection
AB
DC Voltage Rating
Not Rated
Features
Mercury Free; PVC Free
Standards
UL, CSA, NEMA, NOM
Interrupt Rating
10 kA at 120/208/240V AC
Application
HACR rated Applications; Distribution
High Amp Trip Setting
2400 A
Instantaneous Trip
Fixed
Phase
2
Description
Molded Case Circuit Breaker 240V 200A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.