Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Square D Molded Case Circuit Breaker, QB Series, 225, 3 Pole, 240VAC QBL32000S22LW

Molded Case Circuit Breaker, QB Series, 225, 3 Pole, 240VAC (Discontinued)

  • Mfr # QBL32000S22LW
  • Zoro # G0842506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBL32000S22LW
Zoro #
G0842506
UPC #
785901874126
Country of Origin
Mexico

Details

Item
Molded Case Circuit Breaker
Series
QB
Amps
225
Number of Poles
3
AC Voltage Rating
240VAC

Description

Automatic Molded Case Switch 240V 225A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.