Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breakers
- Mfr # AL30FD
- Zoro # G723524644
product price:Â
$
45.15
/ea
Key Features
Min. Wire Size
14 AWG
Max. Wire Size
6 AWG
For Use With
Circuit Breakers
Amps
35 A, 110 A
Number of Lugs Included
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL30FD
- Zoro #
- G723524644
- UPC #
- 785901875796
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breakers
- For Use With
- Circuit Breakers
- Amps
- 35 A, 110 A
- Number of Lugs Included
- 3
Description
Molded Case Circuit Breakers, Amps 35 A, 110 A, Not Applicable, Mounting Location Breaker, Number of Lugs Included 3, Max. Wire Size 6 AWG, Min. Wire Size 14 AWG, For Use With Circuit Breakers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.