Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breakers
- Mfr # HDL26030C
- Zoro # G623523105
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Key Features
Max. Wire Size
3/0 AWG
Height
6.4 in
Instantaneous Trip
Fixed
Max. AIR Rating
14kA at 600V AC
Amps
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDL26030C
- Zoro #
- G623523105
- UPC #
- 785901973010
- Country of Origin
- Mexico
Dimensions
- Max. Wire Size
- 3/0 AWG
- Height
- 6.4 in
- Min. Wire Size
- 14 AWG
- Width
- 4.09 in
- Depth
- 3.4 in
Details
- Instantaneous Trip
- Fixed
- Max. AIR Rating
- 14kA at 600V AC
- Amps
- 30 A
- AC Voltage Rating
- 600V AC
- Item
- Molded Case Circuit Breaker
- For Use With
- PowerPacT H Frame
- Standards
- CE, CSA, IEC, NOM, UL
- Max. Operating Temp.
- 104 Degrees F
- Circuit Breaker Mounting Style
- Unit Mount
- Terminal Connection
- Lugs
- Number of Poles
- 2
Description
Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 14kA at 600V AC, For Use With PowerPacT H Frame, Number of Poles 2, Terminal Connection Lugs, Trip Type Thermal Magnetic, Instantaneous Trip Fixed, Circuit Breaker Mounting Style Unit Mount, Height 6.4 in, Width 4.09 in, Depth 3.4 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 104 Degrees F, Standards CE, CSA, IEC, NOM, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.