Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breakers
- Mfr # LDL36400U33X
- Zoro # G223552734
product price:Â
$
5,390.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Lugs
Height
13.4 in
Min. Operating Temp.
-13
Max. Operating Temp.
157 Degrees F
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDL36400U33X
- Zoro #
- G223552734
- UPC #
- 785901954354
- Country of Origin
- Mexico
- Terminal Connection
- Lugs
- Min. Operating Temp.
- -13
- Max. Operating Temp.
- 157 Degrees F
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Mounting Style
- Unit Mount
- Item
- Molded Case Circuit Breaker
- Standards
- CE marked, CSA, IEC, NOM, UL
- Amps
- 400 A
- For Use With
- PowerPacT L Frame
- Max. AIR Rating
- 14kA at 600V AC
- Compatible Product Type
- PowerPacT L Frame
Dimensions
- Height
- 13.4 in
- Depth
- 4.3 in
- Min. Wire Size
- 2/0 AWG
- Max. Wire Size
- 500 kcmil
- Width
- 5.5 in
Description
Molded Case Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 14kA at 600V AC, For Use With PowerPacT L Frame, Number of Poles 3, Terminal Connection Lugs, Trip Type Electronic, Circuit Breaker Mounting Style Unit Mount, Height 13.4 in, Width 5.5 in, Depth 4.3 in, Min. Wire Size 2/0 AWG, Max. Wire Size 500 kcmil, Max. Operating Temp. 157 Degrees F, Min. Operating Temp. -13, Standards CE marked, CSA, IEC, NOM, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.