Zoro Homepage

Motor Circuit Protector 600V 100A

  • Mfr # HJL36100M73

  • Zoro # G0478235


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Amps
100 A
Mounting
Lug
For Use With
PowerPact
Code
J
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJL36100M73
Zoro #
G0478235
UPC #
785901647706
Country of Origin
Mexico

Dimensions

Depth
86 mm
Width
104 mm
Height
163 mm
Power Wire Stripping Length
0.63 in (16 mm)

Details

Item
Motor Circuit Protector 600V 100A
Amps
100 A
Mounting
Lug
For Use With
PowerPact
Code
J
Color
Black
Voltage
690V AC
Features
Mercury Free, PVC Free
Standards
UL, CSA, NOM-003-SCFI-2000, IEC 60947-2, IEC 60947-1, CE
Hz
50/60 Hz
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Pollution Degree
3 IEC 60947-1
Product Or Component Type
Motor Circuit Protector
Communication Interface
Modbus; Ethernet
IP Degree Of Protection
Front cover IP40 IEC 60529
Device Application
Distribution
Product Name
PowerPact H
Suitability For Isolation
Yes IEC 60947-2
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Number Of Poles
3P
Utilisation Category
Category A
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Control Type
Toggle
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Mounting Mode
Unit mount lug)
Breaking Capacity Code
J
Continuous Current Rating
0.8
Rated Insulation Voltage
750 V IEC 60947-2
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Quality Labels
CE
Electrical Connection
Lugs, line; Lugs, load
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Conventional Free Air Thermal Current
30 to 80 A
Breaking Capacity
100 kA 240 V AC 50/60 Hz UL 489; 65 kA 480 V AC 50/60 Hz UL 489; 25 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Protected Poles Description
3t
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Terminal Identifier
AL150HD
Magnetic Tripping Current
180 to 1040 A
Product Certifications
UL; CSA; NOM
Trip Unit Technology
Thermal-magnetic

Description

Motor Circuit Protector 600V 100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.