Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Starter, Non-Reversing, No Auxiliary Contacts, 110V-120V AC, 3 P

  • Mfr # 8538SBG12V02S

  • Zoro # G0852507


product price: $1,131.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8538SBG12V02S
Zoro #
G0852507
UPC #
785901748182
Country of Origin
Mexico

Details

Item
Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Control Units
No control units
Control Circuit Type
Separate Control Circuit
Maximum Voltage Rating
600 V AC
Horsepower Rating
3 hp 200 V AC, 3 phase; 3 hp 230 V AC, 3 phase
Disconnect Type
Fusible disconnect switch H, 30 A
Auxiliary Contacts
Without
Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Configuration
Non-reversing
NEMA Enclosure Rating
NEMA 1
Overload Protection Type
Melting Alloy
Frequency
50/60 Hz

Description

Starter Motor Control 600Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.