Zoro Homepage

Mounting Base, QO plug on circuit breakers Use With, 240V, 200A

  • Mfr # QON324L200

  • Zoro # G0841639


product price: $339.99
/ea
Free Shipping & Returns

Key Features

For Use With
QO plug on circuit breakers
Voltage
240V
Amps
200A
Number of Poles
3
Max. Wire Size
300 kcmil aluminium/copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QON324L200
Zoro #
G0841639
UPC #
785901851080
Country of Origin
United States

Dimensions

Max. Wire Size
300 kcmil aluminium/copper
Min. Wire Size
AWG 4
Height
318 mm
Width
202 mm
Depth
77 mm

Details

Item
Mounting Base
For Use With
QO plug on circuit breakers
Voltage
240V
Amps
200A
Number of Poles
3
Wiring Configuration
3-wire
Load Center Type
main lugs
[Ue] Rated Operational Voltage
120/240 V AC
Product Certifications
CSA || UL Listed
Number Of Spaces
24
Phase
3 phase
Line Rated Current
200 A
Short-Circuit Current
10 kA
Product Or Component Type
mounting base
Net Weight
1.461 kg
Awg Gauge
AWG 4...300 kcmil aluminium/copper

Description

Oem Mtg Base Qo Mlo 240V 200A 3Ph 24Sp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.