Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8501XM4
Zoro #
G2674183
UPC #
785901537199
Country of Origin
Mexico
Dimensions
Width
9 in
Height
3.57 in
Length
9 in
Details
Item
Mounting Track
Accessory Group
All
Product Type
Mounting Track
Material
Steel
Mounting Style
DIN Rail
Compatible Series
4 8501 X
Standards
RoHS Compliant
Number of Pieces
1
Includes
(8) Screws
Description
Mounting Track, Height 3.57 in, Length 9 in, Width 9 in, Includes (8) Screws, Material Steel, Number of Pieces 1, Product Type Mounting Track, Mounting Style DIN Rail, Compatible Series 4 8501 X, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.