Zoro Homepage

Multihead Operator, 30 mm, 2NO/2NC, Square

  • Mfr # 9001KXRG117

  • Zoro # G1959526


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black/Green; Black/Red; Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KXRG117
Zoro #
G1959526
UPC #
785901524557
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
Black/Green; Black/Red; Black/Red
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CE, CSA, UL Listed
Includes
Incandescent Lamp
Legend
Start/On/Stop
NEMA Contact Rating Designation
A600/Q600
Replacement Lamp
Mfr. No. 25501-01-020
Lamp Module Voltage
120V AC
Contact Rating
10A @ 600V AC
IP Rating
IP65
Shape
Square
Number of Heads
3
Basic Material
Metal
Legend/Background Color
Black/Green, Black/Red, Black/Red
Type of Operator
(1) Light, (2) Flush Buttons
Lamp Module Type
Transformer
Contact Form
2NO/2NC
Lamp Voltage
120V AC
NEMA Rating
13, 4, 4X
Lamp Type
Incandescent
Series
9001K
Number of Operators
2
Product Type
Multihead Operators
NEMA Enclosure Rating
13, 4, 4X
Operator Material
Metal

Description

Multihead Operator, 30 mm, Momentary/Momentary/Momentary Action, (1) Light, (2) Flush Buttons Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Chrome Plated Metal, Color Green/Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 2, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Start/On/Stop, Legend/Background Color Black/Green, Black/Red, Black/Red, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.