Zoro Homepage
This item is Discontinued.
Square D NEMA CB Starter, Size 0,120V Coil, 1 Enc 8539SBG43V02S

NEMA CB Starter, Size 0,120V Coil, 1 Enc (Discontinued)

  • Mfr # 8539SBG43V02S
  • Zoro # G0476962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8539SBG43V02S
Zoro #
G0476962
UPC #
785901572879
Country of Origin
Mexico

Dimensions

NEMA Size
0
Height
22 1/2 in
Depth
8 11/32 in
Width
9 1/2 in

Details

Item
NEMA Circuit Breaker Combination Starter
Amps AC
18 A
Coil Volts
120V AC
Max. Motor Voltage
600V AC
Operator
No
Enclosure NEMA Rating
1
Short Circuit Protection
Motor Circuit Protector
Auxiliary Contact Form
No Auxiliary Contacts
Overload Relay Amp Setting
Melting Alloy
Trip Class
20
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
Hz
50/60
Thermal Unit Code
D1

Description

NEMA Circuit Breaker Combination Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 120V AC, Max. Motor Voltage 600V AC, Operator No, Enclosure NEMA Rating 1, Short Circuit Protection Motor Circuit Protector, Auxiliary Contact Form No Auxiliary Contacts, Overload Relay Amp Setting Melting Alloy, Trip Class 20, Pilot Light No, Control Transformer No, 3 hp HP @ 3 Phase - 240V, 5 hp HP @ 3 Phase - 480V, Hz 50/60, Height 22 1/2 in, Width 9 1/2 in, Depth 8 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.