Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA CB Starter, Size 0,120V Coil, 12 Enc

  • Mfr # 8539SBA53V02S

  • Zoro # G1054812


product price: $1,775.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
0
Amps AC
18 A
Coil Volts
120V AC
Max. Motor Voltage
600V AC
Operator
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8539SBA53V02S
Zoro #
G1054812
UPC #
785901572862
Country of Origin
United States

Dimensions

NEMA Size
0
Depth
8 11/32 in
Width
9 1/2 in
Height
24 in
Overall Depth
8.34 in
Frame Size
S
Mounting Hole Diameter
0.31 in
Mounting Hole Distance - Width
9.5 in
Overall Height
22.5 in
Mounting Hole Distance - Height
22.5 in
Overall Width
9.5 in

Details

Item
NEMA Combination Starter
Amps AC
18 A
Coil Volts
120V AC
Max. Motor Voltage
600V AC
Operator
None
Enclosure NEMA Rating
12
Short Circuit Protection
Circuit Breaker
Overload Relay Amp Setting
Melting Alloy
Trip Class
10/20
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
Hz
50/60
Thermal Unit Code
D1
Standards
CSA, REACH, UL Listed
Starter Type
Non Reversing
Number of Poles
3
Includes Auxiliary Contacts
No
Includes Control Transformer
No
Starter Style
NEMA
Mounting Style
Bracket
NEMA Enclosure Rating
12
Number of Auxillary Contacts
0
Includes Pilot Light
No
NEMA Enclosure Material
Steel
Horsepower @ Three Phase - 480V AC
5 hp
Phase
Three
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 240V AC
3 hp
Overload Protection Type
Thermal
Coil Voltage
120V AC
Series
8539
Current AC
18 A
Horsepower @ Three Phase - 600V AC
5 hp
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable, Series 8539, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.