Zoro Homepage
This item is Discontinued.
Square D NEMA Control Relay, 2NO, 480VAC, 10A 8501XO20V06

NEMA Control Relay, 2NO, 480VAC, 10A (Discontinued)

  • Mfr # 8501XO20V06
  • Zoro # G1921911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501XO20V06
Zoro #
G1921911
UPC #
785901537038
Country of Origin
Mexico

Dimensions

Body Depth - Relay
3.95 in
Overall Height - Relay
3.5 in
Body Width - Relay
2.23 in
Body Height - Relay
3.5 in
Width
2.23 in
Height
3.5 in
Depth
3.95 in
Overall Height
3.5 in
Body Height
3.5 in
Body Depth
3.95 in
Lead Size
18 AWG
Body Width
2.23 in

Description

NEMA Control Relay, Current Rating 10 A, Contact Form 2NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 440/480V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 3.95 in, Body Height 3.5 in, Body Width 2.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.