Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Control Relay, 8NO, 120VAC, 10A

  • Mfr # 8501XO80V02

  • Zoro # G1160056


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120V AC
Hz
50/60
Contact Form - Relay
(8) SPST-NO
Mounting
Panel
Contact Material
Silver Cadmium Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501XO80V02
Zoro #
G1160056
UPC #
785901536819
Country of Origin
Mexico

Dimensions

Body Width - Relay
2.23 in
Body Depth - Relay
5.16 in
Overall Height - Relay
3.5 in
Body Height - Relay
3.5 in
Height
3.5 in
Width
2.23 in
Depth
5.16 in
Overall Height
3.5 in
Body Height
3.5 in
Body Width
2.23 in
Body Depth
5.16 in
Lead Size
18 AWG

Details

Item
NEMA Control Relay
Coil Volts
120V AC
Hz
50/60
Contact Form - Relay
(8) SPST-NO
Mounting
Panel
Contact Material
Silver Cadmium Oxide
Hz - Electrical
50 Hz, 60 Hz
Features
Contact Conversion without Removing Terminal Screws or Wires, Plug-in Contact Cartridges for Easy Contact Conversion and Replacement, Replaceable Coil, Self-Lifting Pressure Wire Connectors, Straight-Through Wiring
Contact Form
8NO
Standards
CSA Certified, RoHS Compliant, UL Listed
Power Consumption - Relay
23.0 VA
DC Contact Rating - Relay
5A @ 125/250V
Number of Pins - Relay
18
AC Contact Rating - Relay
10A @ 120/240/480/600V
Response Time
15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
Mounting - Relay
Surface
Accessory Group
C
Contact Amp Rating (Resistive)
10A
Item - Relay
NEMA Style Control Relay
Hold-In Power Consumption In Va
23-23 VA 60 Hz || 25-25 VA 50 Hz
Electrical Connection
Screw Clamp
Mounting Support
panel
Product Certifications
CSA LR60905 class 3211 03 || UL listed file E78403 CCN NKCR
Operating Time
15 ms - pick-up || 16 ms - drop-out
Ambient Air Temperature For Operation
-40-160 °F
Control Circuit Voltage Limits
operational 0.85 to 1.1 Uc AC 50/60 Hz
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Inrush Power In Va
148-148 VA 60 Hz || 143-143 VA 50 Hz
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Line Rated Current
10 A AC || 5 A DC
Product Or Component Type
relay
Awg Gauge
AWG 18 to AWG 12 copper
Contacts Type And Composition
8 NO 8 standard contact cartridges
[Icm] Rated Short-Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508
Rated Breaking Capacity
6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301 to 600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508
Relay Type
control
Frequency
50/60 Hz
Power Consumption
23 VA
Minimum Operating Temperature
-40 Degrees F
Current Rating
10 A
Coil Voltage
110/120V AC
Number of Pins
18
Relay Style
NEMA
Maximum Operating Temperature
160 Degrees F
Contact Rating (DC)
0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V
Compatible with Series
8501 Type X Latching Control Relays
Input Voltage
110/120V AC
Mounting Style
Surface
Contact Rating (AC)
10 A @ 600V

Description

NEMA Control Relay, Current Rating 10 A, Contact Form 8NO, Contact Rating (DC) 0.2 A @ 301-600V, 0.55 A @ 250V, 0.8 A @ 250V, 1.1 A @ 125V, 4 A @ 125V, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 5.16 in, Body Height 3.5 in, Body Width 2.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.