NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 4 normally open contacts, 48 VDC coil

  • Mfr # 8501XDO40V56

  • Zoro # G5529344


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Height
3.56 in
Width
2.23 in
Depth
5.17 in
[Uc] Control Circuit Voltage
48 V DC
Electrical Connection
screw clamp terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501XDO40V56
Zoro #
G5529344
UPC #
785901017806
Country of Origin
Mexico

Dimensions

Height
3.56 in
Width
2.23 in
Depth
5.17 in

Details

Item
NEMA Control Relay,machine tool,4 NO,
[Uc] Control Circuit Voltage
48 V DC
Electrical Connection
screw clamp terminals
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
Awg Gauge
AWG 18...AWG 12 copper
Product Certifications
CSA LR60905 class 3211 03 || UL listed file E78403 CCN NKCR
Line Rated Current
10 A AC || 5 A DC
Contacts Type And Composition
4 NO 4 standard contact cartridges
Product Or Component Type
relay
Control Circuit Voltage Limits
operational 0.8...1.1 Uc DC
Inrush Power In W
18 W
Mounting Support
panel
[Icm] Rated Short-Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508
Relay Type
control
Operating Time
37 ms - pick-up || 21 ms - drop-out
Hold-In Power Consumption In W
18-18 W
Rated Breaking Capacity
6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508
Ambient Air Temperature For Operation
-40-160°F
Range of Product
8501X

Description

NEMA Control Relay,machine tool,4 NO,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.