This item is Discontinued.

Square D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 4 normally open contacts, 125VDC coil, pan head screws 8501XUDO40V63Y414

NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 4 normally open contacts, 125VDC coil, pan head screws (Discontinued)

  • Mfr # 8501XUDO40V63Y414
  • Zoro # G5527296
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XUDO40V63Y414
Zoro #
G5527296
UPC #
785901743576
Country of Origin
Mexico

Dimensions

Depth
5.17 in
Width
2.23 in
Height
3.56 in

Details

Item
NEMA Control Relay,utility relay,4 NO
Product Certifications
UL Listed || CE || CSA
Ambient Air Temperature For Operation
-40-160°F
Operating Time
37 ms - pick-up || 21 ms - drop-out
Poles Description
4P
Maximum Switching Voltage
250 V DC
[Uc] Control Circuit Voltage
125 V DC
Mounting Support
panel
Electrical Connection
ring tongue
Line Rated Current
10 A AC || 5 A DC
Contacts Type And Composition
4 NO 4 standard contact cartridges
Product Or Component Type
relay
Relay Type
utility
Range of Product
8501X

Description

NEMA Control Relay,utility relay,4 NO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.