This item is Discontinued.

Square D NEMA Control Relay, utility relay, 8 NO 8501XUDO80V63

This item is Discontinued.

Square D

NEMA Control Relay, utility relay, 8 NO (Discontinued)

Mfr # 8501XUDO80V63
Zoro # G5527244
UPC # 785901743330
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501XUDO80V63
Zoro #
G5527244
UPC #
785901743330
Country of Origin
Mexico

Dimensions

Width
2.23 in
Height
3.56 in
Depth
6.37 in

Details

Item
NEMA Control Relay,utility relay,8 NO
Product Certifications
CE || UL Listed || CSA
Relay Type
utility
Ambient Air Temperature For Operation
-40-160°F
Maximum Switching Voltage
250 V DC
Contacts Type And Composition
8 NO 8 standard contact cartridges
Product Or Component Type
relay
Operating Time
37 ms - pick-up || 21 ms - drop-out
[Uc] Control Circuit Voltage
125 V DC
Line Rated Current
10 A AC || 5 A DC
Poles Description
8P
Electrical Connection
screw clamp terminals
Mounting Support
panel
Range of Product
8501X

Description

NEMA Control Relay,utility relay,8 NO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.