Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Square D NEMA Fusible Str, Size 2,120V Coil, 12 Enc 8538SDA24V81CFF4P1TX11

NEMA Fusible Str, Size 2,120V Coil, 12 Enc (Discontinued)

  • Mfr # 8538SDA24V81CFF4P1TX11
  • Zoro # G0283586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8538SDA24V81CFF4P1TX11
Zoro #
G0283586
UPC #
094704444826
Country of Origin
Mexico

Dimensions

NEMA Size
2

Details

Item
NEMA Fusible Combination Starter
Amps AC
45
Max. Motor Voltage
600V AC
Coil Volts
120V AC
Fuse Clip Type
Class H and K
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO/1NC
Short Circuit Protection
60A
Overload Relay Amp Setting
Melting Alloy
Operator
Selector Switch
Pilot Light
Red: On
Control Transformer
Yes
Standards
UL
Operator Function
Hand/Off/Auto
HP @ 3 Phase - 480V
25 hp
HP @ 3 Phase - 240V
15 hp
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Thermal Unit Code
D4
Hz
50/60

Description

NEMA Fusible Combination Starter, NEMA Size 2, Amps AC 45, Max. Motor Voltage 600V AC, Coil Volts 120V AC, Fuse Clip Type Class H and K, Enclosure NEMA Rating 12, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection 60A, Overload Relay Amp Setting Melting Alloy, Operator Selector Switch, Operator Function Hand/Off/Auto, Pilot Light Red: On, Control Transformer Yes, Control Transformer Voltage 120V AC Secondary, 480V AC Primary, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 480V 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.