Zoro Homepage
This item is Discontinued.
Square D NEMA Fusible Str, Size 4,120V Coil, 1 Enc 8538SFG13V02S

NEMA Fusible Str, Size 4,120V Coil, 1 Enc (Discontinued)

  • Mfr # 8538SFG13V02S
  • Zoro # G7009107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8538SFG13V02S
Zoro #
G7009107
UPC #
785901858362
Country of Origin
Mexico

Dimensions

NEMA Size
4
Mounting Hole Diameter
0.44 in
Mounting Hole Distance - Height
52.5 in
Overall Depth
10.59 in
Frame Size
S
Mounting Hole Distance - Width
16 in
Overall Width
16 in
Overall Height
52.5 in

Details

Item
NEMA Combination Starter
Amps AC
200
Max. Motor Voltage
600V AC
Coil Volts
110/120V AC
Fuse Clip Type
Class H
Enclosure NEMA Rating
1
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
Melting Alloy
Operator
None
Trip Class
10/20
Pilot Light
No
Control Transformer
No
Standards
CSA, REACH, UL Listed
Product Or Component Type
Combination Starter
[Ue] Rated Operational Voltage
600 V AC
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Local Signalling
no indicator
Thermal Overload Type
melting alloy 3
Number of Poles
3
Control Type
no control units
Auxiliary Contact Composition
without
Disconnector Device Type
fusible disconnect switch H, 200 A
Maximum Horse Power Rating
100-100 hp 460 V AC, 3 phase || 100-100 hp 575 V AC, 3 phase
Control Circuit
separate control circuit
Nema Degree Of Protection
NEMA 1 painted sheet steel with external reset
Motor Starter Type
non reversing
Poles Description
3P
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 480V AC
100 hp
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 600V AC
100 hp
Overload Protection Type
Thermal
Includes Control Transformer
No
Frequency
50/60 Hz
Terminal Connection Type
Quick-Disconnect Terminals
Reversing Capability
Non-Reversing
Phase
Three
Starter Style
NEMA
For Fuse Class
Class H
NEMA Enclosure Material
Steel
Current AC
135 A
Horsepower @ Three Phase - 240V AC
50 hp
Mounting Style
Bracket
Coil Voltage
120V AC
Series
8538
Includes Pilot Light
No
Number of Auxillary Contacts
0
NEMA Enclosure Rating
1
Maximum Voltage Rating
600V AC

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 4, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form Not Applicable, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC 40 hp, Control Transformer Voltage Not Applicable, Series 8538

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.