NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P, Screw Clamp
Mfr # 8536SFO1V06H30
Zoro # G6358545
product price:Â $3,671.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8536SFO1V06H30
Zoro #
G6358545
UPC #
785901811466
Country of Origin
Mexico
Dimensions
NEMA Size
4
Overall Height
12.88 in
Overall Depth
6 in
Overall Width
6 in
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 135 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 45 A, Trip Class 10/20, Series 8536, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.