NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P, Screw Clamp

  • Mfr # 8736SFO3V02H30S

  • Zoro # G6355632


product price:  $8,174.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8736SFO3V02H30S
Zoro #
G6355632
UPC #
094704823348
Country of Origin
Mexico

Dimensions

NEMA Size
4
Overall Height
14.59 in
Overall Width
14.25 in
Overall Depth
7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
100 hp
Enclosure Type
Open
Operating Voltage
600V AC
Trip Class
10/20
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
50 hp
Overload Protection Type
Electronic
Series
8536
Phase
Three
Maximum Overload Relay Current Setting
135 A
Current AC
135 A
Auxiliary Contact Module Capacity
1
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 480V AC
100 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
100 hp
Starter Style
NEMA
Includes Pilot Light
No
Horsepower @ Three Phase - 208V AC
40 hp
Mounting Postion
Horizontal
Minimum Overload Relay Current Setting
45 A
Operator
None

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 135 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 45 A, Trip Class 10/20, Series 8536, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.