Neutral Assembly Kit, Powerpact B-Frame Circuit Breaker Enclosures, 100A
Mfr # SN100FA
Zoro # G3041464
product price:Â $61.79
/eaKey Features
For Use With
Powerpact B-Frame Circuit Breaker Enclosures
Amps
100A
Ground Conductor Size
(1) 14 to 4 AWG
Main Conductor Size
(1) 14 to 1/0 AWG/(1) 12 to 1/0 AWG
Conductor Material
Aluminum and Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SN100FA
Zoro #
G3041464
UPC #
785901461029
Country of Origin
Korea, Republic of
Dimensions
Ground Conductor Size
(1) 14 to 4 AWG
Main Conductor Size
(1) 14 to 1/0 AWG/(1) 12 to 1/0 AWG
Details
Item
Neutral Assembly Kit
For Use With
Powerpact B-Frame Circuit Breaker Enclosures
Amps
100A
Conductor Material
Aluminum and Copper
Includes
Mounting Screws
NEMA Rating
1, 3R
Mounting Style
Flush/Surface
Description
Neutral Assembly Kit, Amps 100 A, Mounting Style Flush/Surface, For Use With Powerpact B-Frame Circuit Breaker Enclosures, NEMA Rating 1, 3R, Includes Mounting Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.