Neutral Assy Insulated Groundable, 200A, 3 Poles
Mfr # 225SNA
Zoro # G0839268
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Amps
200A
Number of Poles
3
Tightening Torque
250 lbf.in, AWG 6...300 kcmil, copper or aluminium
Awg Gauge
AWG 6...300 kcmil copper or aluminium
Product Or Component Type
safety switch solid neutral assembly
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
225SNA
Zoro #
G0839268
UPC #
785901195993
Country of Origin
United States
Details
Item
Neutral Assy Insulated Groundable
Amps
200A
Number of Poles
3
Tightening Torque
250 lbf.in, AWG 6...300 kcmil, copper or aluminium
Awg Gauge
AWG 6...300 kcmil copper or aluminium
Product Or Component Type
safety switch solid neutral assembly
Series Name
heavy duty
Line Rated Current
200 A
Description
Neutral Assy Insulated Groundable 225A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.