Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Bar, Square D NF Panelboards, 125A

  • Mfr # NFN1CU

  • Zoro # G4627384


product price: $340.20
/ea
Free Shipping & Returns

Key Features

For Use With
Square D NF Panelboards
Amps
125A
Max. Wire Size
2/0 AWG
Min. Wire Size
14 AWG
Amps AC
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFN1CU
Zoro #
G4627384
UPC #
785901820970
Country of Origin
United States

Dimensions

Max. Wire Size
2/0 AWG
Min. Wire Size
14 AWG

Details

Item
Neutral Bar
For Use With
Square D NF Panelboards
Amps
125A
Amps AC
125
Material
Copper
Number of Terminals
1
Standards
cULus
Bus Material
copper
Application
NF panelboard
Features
Mercury Free
Series
HGL/FI/HJL/HLL/HDL

Description

Neutral Bar, 125 A Amps, Number of Terminals 1, Min. Wire Size 14 AWG, Max. Wire Size 2/0 AWG, For Use With Square D NF Panelboards, Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.