Shop SQUARE D
See all product information
Create Account
Circuit breaker accessory, PowerPacT M/P, enclosure, neutral kit for current transformer, 3/0 to 500kcmil
- Mfr # S33576MK
- Zoro # G0837746
product price:Â
$
1,586.81
/ea
Free Shipping & Returns
Key Features
Standards
CSA, UL
Pvc Free
Yes
Product or Component Type
neutral bar
Range of Product
PowerPact M, PowerPact P, MasterPact NT
Line Rated Current
800-800 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33576MK
- Zoro #
- G0837746
- UPC #
- 785901434917
- Country of Origin
- United States
- Item
- Neutral Mounting Kit
- Standards
- CSA, UL
- Pvc Free
- Yes
- Product or Component Type
- neutral bar
- Range of Product
- PowerPact M, PowerPact P, MasterPact NT
- Line Rated Current
- 800-800 A
- Awg Gauge
- AWG 3/0...500 kcmil aluminium/copper
- Product Compatibility
- M800R, M800S, M800AWK, M800DS, P1200R, P1200S
- Circuit Breaker Type
- P-frame || M-frame
- Product Or Component Type
- neutral bar
- Product Certifications
- CSA || UL
- Accessory / Separate Part Category
- connection accessory
Description
Neutral Mounting Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.